Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96228

Brady Signs & Signage

96228

Brady Signs & Signage
SPILL MAGNET 18X18 BLK/YEL
MFG Item Number
96228
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
96228
SPILL MAGNET 18X18 BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 96228
Manufacturer Brady
Family Series Brady Signs & Signage
Description Spill Magnet Drain Cover, 18 W x 18 L
Background Color Yellow
Material Magnetic
Width 18 "
Net Weight 2 lbs
Gross Weight 2 lbs