Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96229

Brady Signs & Signage

96229

Brady Signs & Signage
SPILL MAGNET 12DIAMETER BLK/YEL
MFG Item Number
96229
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
96229
SPILL MAGNET 12DIAMETER BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 96229
Manufacturer Brady
Family Series Brady Signs & Signage
Description Spill Magnet Drain Cover, 12 in Diameter
Material Vinyl
Width 12 "
Net Weight 0.83 lbs
Gross Weight 0.83 lbs