Series Information
| Manufacturer Part Number | 9624 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, HVAC |
| Type | Direct Drive Fan |
| Horsepower | 1/50 hp |
| Speed | 1,550 RPM |
| RPM | 1,550 RPM |
| Number of Poles | 4 |
| Frequency | 60 Hz |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Stud |
| Current Rating | 0.43-0.37 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 3 lbs |