Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96266

Brady Labels

96266

Brady Labels
501 - 600, BLUE HANGING TAG
MFG Item Number
96266
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
96266
501 - 600, BLUE HANGING TAG

Series Information

Specifications

Specifications
Manufacturer Part Number 96266
Manufacturer Brady
Family Series Brady Labels
Description Rearview Mirror Hanging Tags, 501-600, Blue, 4.75 H x 2.75 W
Material Type Vinyl
Background Color Blue
Label Height 4.75 "
Label Width 2.75 "
Language English
Legend Parking Permit
Net Weight 0 lbs
Gross Weight 0.025 lbs