963-4XFSC
Eaton's B-Line series Enclosures, Type 4X Small Junction Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

963-4XFSC

Eaton's B-Line series Enclosures, Type 4X Small Junction Series

963-4XFSC

Eaton's B-Line series Enclosures, Type 4X Small Junction Series
963-4XFSC
Item Number
963-4XFSC
MFG Item Number
78205152362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Small Junction Series
Item #
963-4XFSC
963-4XFSC

Type 4X Small Junction Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight
  • Conforms to NEMA Standard for Type 1, Type 3R, Type 4X, Type 6P, Type 12
  • Stainless Steel Used on all External Hardware

Specifications

Specifications
Manufacturer Part Number 78205152362
Manufacturer Eaton's B-Line series
Product Series Type 4X Small Junction
Family Series Eaton's B-Line series Enclosures, Type 4X Small Junction Series
Description 963-4XFSC
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 10 "
Nominal Width 7 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3 lbs