Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9630ANPB Bryant Electric Plugs & Receptacles, PLUG ANG, 30A 250V, 6-30P
9630ANPB Bryant Electric Plugs & Receptacles, PLUG ANG, 30A 250V, 6-30P
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG ANG, 30A 250V, 6-30P
Specifications
Specifications
| Manufacturer Part Number |
9630ANPB |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Angled, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Black, Single Pack |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| Color |
Black, White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.65 lbs |
9630ANPB
Bryant Electric Plugs & Receptacles