Series Information
| Manufacturer Part Number | 9632 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/20 HP, 1800 RPM, |
| Type | Permanent Split Capacitor |
| Horsepower | 1/20 hp |
| Speed | 1,550 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Air Over |
| Mounting | Stud |
| Current Rating | 0.85 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 3.13 lbs |
| Gross Weight | 3.13 lbs |