Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9644 Paladin Connectors, SealTite Cable TV F Series, COMPRESSION CONNECTORS, 10/PK, CATV,
9644 Paladin Connectors, SealTite Cable TV F Series, COMPRESSION CONNECTORS, 10/PK, CATV,
This item cannot be canceled or returned
Description
Connectors, SealTite Cable TV F Series
COMPRESSION CONNECTORS, 10/PK, CATV,
SealTite Cable TV F Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA9644 |
| Manufacturer |
Paladin |
| Product Series |
SealTite Cable TV F |
| Family Series |
Paladin Connectors, SealTite Cable TV F Series |
| Description |
COMPRESSION CONNECTORS, 10/PK, CATV, in.Fin. PLUG, RG6Q, FOR WATERPROOF APPLICATIONS |
| Connection Type |
CATV F Connector |
| Cable Size |
RG-6 Quad |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
9644
Paladin Connectors, SealTite Cable TV F Series