Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9650NC |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/Commercial Grade, Straight, 50A 250V, 2-Pole 3- Wire Grounding, 6-50R, Gray, Single Pack |
| Current Rating | 50 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 6-50R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Approvals | CSA, UL |
| Net Weight | 0.935 lbs |
| Gross Weight | 1.2 lbs |