Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

967

Eiko Lamps

967

Eiko Lamps
LAMP, 120V .025A/T3-1/4 MINI BAY
MFG Item Number
967
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
967
LAMP, 120V .025A/T3-1/4 MINI BAY

Series Information

Specifications

Specifications
Manufacturer Part Number 967
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, 120V .025A/T3-1/4 MINI BAY BASE
Type Miniature
Voltage 120 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 7,500 Hrs
Net Weight 0.054 lbs
Gross Weight 0.054 lbs