Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 9681x Series
9681X-1CC-1-E
Barksdale Control Products Pressure Switches, 9681x Series
Switch,Sealed Piston,Explosion Proof
MFG Item Number
9681X-1CC-1-E
This item cannot be canceled or returned
Description
Pressure Switches, 9681x Series
Switch,Sealed Piston,Explosion Proof
Dia‑Seal/Piston Sensor ATEX Approved NACE Compliant Barksdale's 9681x series is an explosion proof compact pressure switch. The 9681x series offers a SPDT or a DPDT switch, and is safe to adjust during operation. Typical life for these switches is 2.5 million cycles. They have an accuracy of plus or minus 2 percent of full scale.
Specifications
Specifications
Manufacturer Part Number
9681X-1CC-1-E
Manufacturer
Barksdale Control Products
Product Series
9681x
Family Series
Barksdale Control Products Pressure Switches, 9681x Series
Description
Switch,Sealed Piston,Explosion Proof
Decreasing Pressure
2-12 psi
Increasing Pressure
3-15 psi
Contact Type
SPDT
Ambient Temperature
-4-104 °F
Seal
Yes
Protection Rating
NEMA 4X, NEMA 7, NEMA 9
Connection
Port: 1/4 NPT Female
Material
Stainless Steel
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
1.85 lbs
9681X-1CC-1-E
Barksdale Control Products Pressure Switches, 9681x Series