Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 9681x Series
9681X-1CC-2P1KW100
Barksdale Control Products Pressure Switches, 9681x Series
MFG Item Number
9681X-1CC-2P1KW100
This item cannot be canceled or returned
Description
Pressure Switches, 9681x Series
Item #
9681X-1CC-2P1KW100
Dia‑Seal/Piston Sensor ATEX Approved NACE Compliant Barksdale's 9681x series is an explosion proof compact pressure switch. The 9681x series offers a SPDT or a DPDT switch, and is safe to adjust during operation. Typical life for these switches is 2.5 million cycles. They have an accuracy of plus or minus 2 percent of full scale.
Specifications
Specifications
Manufacturer Part Number
9681X-1CC-2P1KW100
Manufacturer
Barksdale Control Products
Product Series
9681x
Family Series
Barksdale Control Products Pressure Switches, 9681x Series
Description
PRESSURE SWITCH
Pressure Range
0-1,000 psi
Decreasing Pressure
5-125 psi
Increasing Pressure
7-150 psi
Contact Type
SPDT
Ambient Temperature
-4-104 °F
Seal
Yes
Protection Rating
NEMA 4X, NEMA 7, NEMA 9
Current Rating
11 A @ 125 VAC, 250 VAC, 5 A @ 30 VDC
Connection
Process: 7/16 20 SAE
Electrical Connection
1/2 NPT, Wire Leads
Material
Stainless Steel
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
9681X-1CC-2P1KW100
Barksdale Control Products Pressure Switches, 9681x Series