Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96908

Brady Signs & Signage

96908

Brady Signs & Signage
B450,12.5X18, HI VIS, V-STYLE, FIRE
MFG Item Number
96908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
96908
B450,12.5X18, HI VIS, V-STYLE, FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 96908
Manufacturer Brady
Family Series Brady Signs & Signage
Description V Fire Extinguisher Sign, 12 H x 18 W x 0.055 D, White on Red, Polyethylene
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher
Material Plastic
Language English
Height 18 "
Width 12 "
Net Weight 0.48 lbs
Gross Weight 0.62 lbs