9692x Series Information
| Manufacturer Part Number | 9692X-1CC-3-S1040 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 9692x |
| Family Series | Barksdale Control Products Pressure Switches, 9692x Series |
| Description | 9692X-1CC-3-W120 |
| Decreasing Pressure | 400-2,600 psi |
| Increasing Pressure | 500-3,000 psi |
| Contact Type | SPDT |
| Ambient Temperature | -4-104 °F |
| Seal | Yes |
| Protection Rating | NEMA 4X, NEMA 7, NEMA 9 |
| Current Rating | 11A @ 125/250 VAC, 5A @ 30 VDC |
| Connection | Process: 1/4 NPT Female |
| Electrical Connection | 1/2 NPT, 18 " Leads |
| Material | Stainless Steel |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |