Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Barksdale Control Products Pressure Switches, 9692x Series
9692X-1CC-3-S1566
Barksdale Control Products Pressure Switches, 9692x Series
Switch,Sealed Piston,Explosion Proof
MFG Item Number
9692X-1CC-3-S1566
This item cannot be canceled or returned
Description
Pressure Switches, 9692x Series
Switch,Sealed Piston,Explosion Proof
Specifications
Specifications
| Manufacturer Part Number |
9692X-1CC-3-S1566 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
9692x |
| Family Series |
Barksdale Control Products Pressure Switches, 9692x Series |
| Description |
Switch,Sealed Piston,Explosion Proof |
| Decreasing Pressure |
400-2,600 psi |
| Increasing Pressure |
500-3,000 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
-4-104 °F |
| Seal |
Yes |
| Protection Rating |
NEMA 4X, NEMA 7, NEMA 9 |
| Current Rating |
11 A @ 125 VAC, 250 VAC, 5 A @ 30 VDC |
| Connection |
Process: 1/4 NPT Female |
| Electrical Connection |
1/2 NPT, 18 " Leads |
| Material |
Stainless Steel |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9692X-1CC-3-S1566
Barksdale Control Products Pressure Switches, 9692x Series