9692X-2CC-4-P1-W72
Barksdale Control Products Pressure Switches, 9692x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9692X-2CC-4-P1-W72

Barksdale Control Products Pressure Switches, 9692x Series

9692X-2CC-4-P1-W72

Barksdale Control Products Pressure Switches, 9692x Series
PRESSURE SWITCH
MFG Item Number
9692X-2CC-4-P1-W72
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9692x Series
Item #
9692X-2CC-4-P1-W72
PRESSURE SWITCH

9692x Series Information


Specifications

Specifications
Manufacturer Part Number 9692X-2CC-4-P1-W72
Manufacturer Barksdale Control Products
Product Series 9692x
Family Series Barksdale Control Products Pressure Switches, 9692x Series
Description PRESSURE SWITCH
Decreasing Pressure 700-4,400 psi
Increasing Pressure 840-5,000 psi
Contact Type DPDT
Ambient Temperature -4-104 °F
Seal Yes
Protection Rating NEMA 4X, NEMA 7, NEMA 9
Current Rating 11 A @ 125 VAC, 250 VAC, 5 A @ 30 VDC
Connection Process: 7/16 20 SAE
Electrical Connection 1/2 NPT, Wire Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs