96DV2G-N5
Edwards Signaling Visual Signaling Devices, 96DV2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96DV2G-N5 Edwards Signaling Visual Signaling Devices, 96DV2 Series, Sm Div2 Strobe 120V Ac Green

MFG Item Number
96DV2G-N5

96DV2G-N5 Edwards Signaling Visual Signaling Devices, 96DV2 Series, Sm Div2 Strobe 120V Ac Green

MFG Item Number
96DV2G-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 96DV2 Series
Item #
96DV2G-N5
Sm Div2 Strobe 120V Ac Green

96DV2 Series Information

  • 120 VAC
  • 6 Lens Colors
  • 3,000 Hour Lamp Life
  • Conduit Mount
  • UL; cUL Approvals
The Edwards 96DV2 Series Divison 2, NEMA Type 4X AdaptaBeacons are low profile units for use in light duty applications where short term intermittent signaling is required. They are ideal for signaling equipment malfunction, manufacturing processes, work breaks, stop start, and evacuation. They are UL Listed for outdoor and wet locations requiring Division 2 and NEMA 4X specifications.

A series of complementing fresnels cause the doe to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is also increased with external fresnel lenses.

Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct of 1/2" (13mm) conduit mounted. The unit should be installed with the lens facing up.

The 96DV2 Series is ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish. The gasketed weatherproof design assures installation acceptability in most industrial and commerical locations.

Specifications

Specifications
Manufacturer Part Number 96DV2G-N5
Manufacturer Edwards Signaling
Product Series 96DV2
Family Series Edwards Signaling Visual Signaling Devices, 96DV2 Series
Description Sm Div2 Strobe 120V Ac Green
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit
Hazardous Location Yes
Explosion Proof No
Candlepower 300,000
Current Rating 0.03 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 1.29 lbs
Gross Weight 3 lbs