96H150QD
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96H150QD Maurey Power Transmission Pulleys & Sheaves, Timing Pulley, Bushing Required, 96

MFG Item Number
96H150QD

96H150QD Maurey Power Transmission Pulleys & Sheaves, Timing Pulley, Bushing Required, 96

MFG Item Number
96H150QD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
96H150QD
Timing Pulley, Bushing Required, 96

Series Information

Specifications

Specifications
Manufacturer Part Number 96H150QD
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Timing Pulley, Bushing Required, 96 Grooves, 15.225 Inch Diameter, Used with H Belts
Pulley Type Timing Pulley
Belt Type H
Bore Type Requires Bushing
Bushing Type SF
Number of Grooves 96
Outer Diameter 15.23 "
Outside Diameter Range 13-17 "
Material Cast Iron
Net Weight 25 lbs
Gross Weight 25 lbs