Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
96PD-THS16B Advantech HVAC Sensors, Temperature/Humidity Sensor with RS-485
MFG Item Number
96PD-THS16B
96PD-THS16B Advantech HVAC Sensors, Temperature/Humidity Sensor with RS-485
MFG Item Number
96PD-THS16B
This item cannot be canceled or returned
Description
Temperature/Humidity Sensor with RS-485
Specifications
Specifications
| Manufacturer Part Number |
96PD-THS16B |
| Manufacturer |
Advantech |
| Family Series |
Advantech HVAC Sensors |
| Humidity Sensor |
Yes |
| Humidity Range |
0-100% RH |
| Operating Temperature |
-40-248 °F, -40-120 °C |
| Function |
Humidity, Temperature |
| Display |
No Display |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
96PD-THS16B
Advantech HVAC Sensors