Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97.01.SPA Finder Relays, DIN -Rail/Panel mount screw terminal

MFG Item Number
97.01.SPA

97.01.SPA Finder Relays, DIN -Rail/Panel mount screw terminal

MFG Item Number
97.01.SPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
97.01.SPA
DIN -Rail/Panel mount screw terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 97.01.SPA
Manufacturer Finder
Family Series Finder Relays
Description DIN -Rail/Panel mount screw terminal (Box Clamp) socket for 46.61 relay (blue), including Clip 097.01
Max Voltage 250 V
Current Rating 16 A
Mounting DIN Rail, Panel
Net Weight 0.09 lbs
Gross Weight 0.09 lbs