Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97.02.SPA

Finder Relays

97.02.SPA

Finder Relays
DIN -Rail/Panel mount screw terminal
MFG Item Number
97.02.SPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
97.02.SPA
DIN -Rail/Panel mount screw terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 97.02.SPA
Manufacturer Finder
Family Series Finder Relays
Description DIN -Rail/Panel mount screw terminal (Box Clamp) socket for 46.52 relay (blue), including Clip 097.01
Max Voltage 250 V
Current Rating 8 A
Mounting DIN Rail, Panel
Net Weight 0.1 lbs
Gross Weight 0.1 lbs