Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
970.620 Leeson Motors, Metric Series, Motor, DC, 1/6HP, 13.1A, 12V
970.620 Leeson Motors, Metric Series, Motor, DC, 1/6HP, 13.1A, 12V
This item cannot be canceled or returned
Description
Motor, DC, 1/6HP, 13.1A, 12V
Metric Series Information
- Cast aluminum conduit box
- Terminal board provided for connections
- Easy brush access for field service
- Oversize brushes for extended life
- High strength rolled steel frame
- Die cast aluminum endshields with Steel bearing inserts
- Permanently lubricated sealed ball bearings
- Reversible rotation
- Convenient wiring access
Specifications
Specifications
| Manufacturer Part Number |
970.620 |
| Manufacturer |
Leeson |
| Product Series |
Metric |
| Family Series |
Leeson Motors, Metric Series |
| Description |
Motor, DC, 1/6HP, 13.1A, 12V 3000 RPM, TENV, 56 Frame, B14 Mount |
| Horsepower |
1/6 hp |
| Armature Voltage |
12 V |
| Current Rating |
Armature: 13.1 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
B14 Flange |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
970.620
Leeson Motors, Metric Series