970F-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

970F-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

970F-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
3 1/2 AND 4 WDGNUT CST AL FORM 7 CVR
Item Number
970F-SA
MFG Item Number
970F SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, CONDULET Series
Item #
970F-SA
3 1/2 AND 4 WDGNUT CST AL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 970F SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Cast aluminum, 3-1/2 or 4
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 3-1/2 ", 4 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 1.38 lbs
Gross Weight 1.38 lbs
Alternatives
970-SA
970-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series