970F
Thomas & Betts Conduit Outlet Bodies, Form 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

970F

Thomas & Betts Conduit Outlet Bodies, Form 7 Series

970F

Thomas & Betts Conduit Outlet Bodies, Form 7 Series
3 1/2-4 IN CAST CVR, GRY IRON, FORM
MFG Item Number
970F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, Form 7 Series
Item #
970F
3 1/2-4 IN CAST CVR, GRY IRON, FORM

Form 7 Series Information

The Form 7 Series is used for neat, compact installation of rigid threaded conduit. They can be installed in conduit systems to connect section and to work as pull outlets when conductors are being installed. They can provide easy access for splices in branch conduits as well as access to conductors for maintenance and future system changes.

Form 7 is also available in L shaped models for a 90 degree bend in conduit runs as well as the elbow shaped models for slighter bends. T shaped models can provide for a three way connection with three hubs and an X shaped model is also available with 4 hubs.

The conduit outlet body includes tapered NPT threads and integral bushings to protect wire insulation. The inside has an internal coating with BlueKote that makes wire pulling easier. T&B Form 7 bodies and covers are interchangeable with other manufacturer's Form 7 bodies and covers.

Specifications

Specifications
Manufacturer Part Number 970F
Manufacturer Thomas & Betts
Product Series Form 7
Family Series Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Description Form 7, 3-1/2 Inch to 4 Inch Gray Iron Conduit Body Cover and Neoprene Gasket
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size 3-1/2 ", 4 "
Composition Iron
Comments Gray Iron
Net Weight 3.44 lbs
Gross Weight 3.44 lbs