Series Information
| Manufacturer Part Number | 971-SLR-SMD-1.1/08-TR |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | Pin strip for Plug-in Screw Connector System for Printed Circuit Boards, 5.00 mm pitch, 1.1 |
| Number of Levels | 1 |
| Number of Poles | 8 |
| Connection Actuation | Solder |
| Pin Spacing | 5 mm |
| Length | 1.8 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Color | Black |
| PCB Contact | SMD |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-221 °F |
| Plug Entry Position | Top |
| Approvals | CSA, UR |
| Comments | Pin Strip |
| Net Weight | 0.0031 lbs |
| Gross Weight | 0.0031 lbs |