Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks
971-SLS/04
WECO Electrical Connectors Terminal Blocks
Plug-in Screw Connector for PCB; 4
MFG Item Number
971-SLS/04
This item cannot be canceled or returned
Description
Plug-in Screw Connector for PCB; 4
Specifications
Specifications
| Manufacturer Part Number |
971-SLS/04 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Plug-in Screw Connector for PCB; 4 pole; 5 mm; 300 V |
| Number of Levels |
1 |
| Number of Poles |
4 |
| Connection Actuation |
Solder |
| Pin Spacing |
5 mm |
| Length |
4.4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Color |
Black |
| Composition |
Polybutylene Terephthalate |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-212 °F |
| Approvals |
CSA, UR |
| Comments |
Pin Strip |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
971-SLS/04
WECO Electrical Connectors Terminal Blocks