Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9713-2 Brady Labels, B-946 Vinyl Series, 1 in Vinyl NL Black on White 2 10/PK
9713-2 Brady Labels, B-946 Vinyl Series, 1 in Vinyl NL Black on White 2 10/PK
This item cannot be canceled or returned
Description
Labels, B-946 Vinyl Series
1 in Vinyl NL Black on White 2 10/PK
B-946 Vinyl Series Information
- Weather Resistant Inks
- Vinyl Film Substrate
- Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.
Specifications
Specifications
| Manufacturer Part Number |
97040 |
| Manufacturer |
Brady |
| Product Series |
B-946 Vinyl |
| Family Series |
Brady Labels, B-946 Vinyl Series |
| Description |
Vinyl 1 in Numbers and Letters Black on White 2 Card of 10 Labels |
| Application |
Safety & Compliance |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Text Color |
Black |
| Background Color |
White |
| Special Properties |
Abrasion-, Chemical-, UV-, and Weather-Resistant |
| Label Height |
1.5 " |
| Label Width |
1.167 " |
| Legend |
2 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0006 lbs |
9713-2
Brady Labels, B-946 Vinyl Series