9714-2
Brady Labels, B-946 Vinyl Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9714-2 Brady Labels, B-946 Vinyl Series, 1.938 in Vinyl NL Black on White 2
MFG Item Number
97051

9714-2 Brady Labels, B-946 Vinyl Series, 1.938 in Vinyl NL Black on White 2

MFG Item Number
97051
Item Number
9714-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
9714-2
1.938 in Vinyl NL Black on White 2

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 97051
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description Vinyl 1.938 in Numbers and Letters Black on White 2 Card of 5 Labels
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black
Background Color White
Special Properties Abrasion-, Chemical-, UV-, and Weather-Resistant
Label Height 2.25 "
Label Width 1.813 "
Legend 2
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.375 lbs