Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
97206
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
97206 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
U-Channel Sign Posts - 12' H, Green |
| Type |
Sign Post |
| Material |
Steel |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
97206
Brady Signs & Signage