Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

972354102

Altech Jacks

972354102

Altech Jacks
Test Socket SEB 2600 BLUE
MFG Item Number
972354102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Jacks, Series
Item #
972354102
Test Socket SEB 2600 BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 972354102
Manufacturer Altech
Family Series Altech Jacks
Description Test Socket
Current Rating 32 A
Insulation Material Polyamide
Material Gold Plated Brass
Style Round Nut Amps
Dielectric Strength 1,000 V
Color Blue
Temperature Rating -40-176 °F
Comments No
Net Weight 0 lbs
Gross Weight 0 lbs