Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

972354106

Altech Jacks

972354106

Altech Jacks
Test Socket SEB 2600 GREY
MFG Item Number
972354106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Jacks, Series
Item #
972354106
Test Socket SEB 2600 GREY

Series Information

Specifications

Specifications
Manufacturer Part Number 972354106
Manufacturer Altech
Family Series Altech Jacks
Description Test Socket
Current Rating 32 A
Insulation Material Polyamide
Material Gold Plated Brass
Style Round Nut Amps
Dielectric Strength 1,000 V
Color Gray
Temperature Rating -40-176 °F
Comments No
Net Weight 0 lbs
Gross Weight 0 lbs