Series Information
| Manufacturer Part Number | 972355100 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Jacks |
| Description | Test Socket |
| Current Rating | 25 A |
| Insulation Material | Polyamide |
| Material | Gold Plated Brass |
| Style | Round Nut Amps |
| Dielectric Strength | 1,000 V |
| Color | Black |
| Temperature Rating | -40-176 °F |
| Comments | No |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.01 lbs |