Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9731 Paladin Connectors, SealTite BNC Connectors Series, BNC COMPRESSION CONNECTORS RG59
9731 Paladin Connectors, SealTite BNC Connectors Series, BNC COMPRESSION CONNECTORS RG59
This item cannot be canceled or returned
Description
Connectors, SealTite BNC Connectors Series
BNC COMPRESSION CONNECTORS RG59
SealTite BNC Connectors Series Information
- Includes Slip‑On Color Bands for Easy Cable Identification ‑ a Set of Bands Includes 4 Red, 2 Green, 2 Blue, 2 Yellow and 2 White per Ten Connectors
- Patented Design with 360 deg Cable Gripping Sleeve and Watertight O‑Ring
- Constructed from Solid Brass with Nickel Plating
- Full Gold Contacts for Low Signal Loss
Terminate cables for CCTV cameras or other video applications quickly and easily.
Specifications
Specifications
| Manufacturer Part Number |
PA9731 |
| Manufacturer |
Paladin |
| Product Series |
SealTite BNC Connectors |
| Family Series |
Paladin Connectors, SealTite BNC Connectors Series |
| Description |
BNC COMPRESSION CONNECTORS RG59 50PK RETAIL JAR |
| Connection Type |
BNC Connector |
| Cable Size |
RG-59 |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.665 lbs |
9731
Paladin Connectors, SealTite BNC Connectors Series