974 Series Information
| Manufacturer Part Number | 974-DS/04 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Product Series | 974 |
| Family Series | WECO Electrical Connectors Terminal Blocks, 974 Series |
| Description | Terminal Block Connector; Screw; 4 pole; 26-12 AWG (UL); 22-10 AWG (CSA); 300 V; 5 mm pitch |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 4 |
| Connection Actuation | Tool |
| Pin Spacing | 5 mm |
| Length | 4.4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 20 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 22-12 AWG |
| Color | Gray |
| Wire Entry Position | Side |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -40-212 °F |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |