Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9740 Paladin Connectors, SealTite BNC Connectors Series, BNC COMPRESSION CONNECTORS RG6/RG6Q
9740 Paladin Connectors, SealTite BNC Connectors Series, BNC COMPRESSION CONNECTORS RG6/RG6Q
This item cannot be canceled or returned
Description
Connectors, SealTite BNC Connectors Series
BNC COMPRESSION CONNECTORS RG6/RG6Q
SealTite BNC Connectors Series Information
- Includes Slip‑On Color Bands for Easy Cable Identification ‑ a Set of Bands Includes 4 Red, 2 Green, 2 Blue, 2 Yellow and 2 White per Ten Connectors
- Patented Design with 360 deg Cable Gripping Sleeve and Watertight O‑Ring
- Constructed from Solid Brass with Nickel Plating
- Full Gold Contacts for Low Signal Loss
Terminate cables for CCTV cameras or other video applications quickly and easily.
Specifications
Specifications
| Manufacturer Part Number |
PA9740 |
| Manufacturer |
Paladin |
| Product Series |
SealTite BNC Connectors |
| Family Series |
Paladin Connectors, SealTite BNC Connectors Series |
| Description |
BNC COMPRESSION CONNECTORS RG6/RG6Q 50PK RETAIL JAR |
| Connection Type |
BNC Connector |
| Cable Size |
RG-6, RG-6 Quad |
| Net Weight |
1.635 lbs |
| Gross Weight |
1.635 lbs |
9740
Paladin Connectors, SealTite BNC Connectors Series