Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
97544401
Cable gland M20x1,5 with nut
This item cannot be canceled or returned
Description
Cable gland M20x1,5 with nut
Specifications
Specifications
| Manufacturer Part Number |
97544401 |
| Manufacturer |
Werma |
| Family Series |
Werma Cable Entries |
| Description |
Cable gland M20x1,5 with nut |
| Hub Size |
M20 |
| Angle |
Straight |
| Type |
Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
97544401
Werma Cable Entries