Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

975459701

Altech Jacks

975459701

Altech Jacks
MSEB 2630 S 1.9 AU RED
MFG Item Number
975459701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Jacks, Series
Item #
975459701
MSEB 2630 S 1.9 AU RED

Series Information

Specifications

Specifications
Manufacturer Part Number 975459701
Manufacturer Altech
Family Series Altech Jacks
Description Test Socket
Current Rating 10 A
Insulation Material Polyamide
Material Gold Plated Brass
Style Round Nut Amps
Dielectric Strength 1,000 V
Color Red
Temperature Rating 5-158 °F
Comments No
Net Weight 0 lbs
Gross Weight 0 lbs