Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
97572901
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
97572901 |
| Manufacturer |
Werma |
| Family Series |
Werma Cable Entries |
| Description |
Ex Cable gland M20x1.5 |
| Hub Size |
M20 |
| Angle |
Straight |
| Type |
Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Net Weight |
0.1389 lbs |
| Gross Weight |
0.1389 lbs |
97572901
Werma Cable Entries