Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
97572902
Ex Screwed sealing plug M20x1.5
This item cannot be canceled or returned
Description
Signaling Devices, Series
Ex Screwed sealing plug M20x1.5
Specifications
Specifications
| Manufacturer Part Number |
97572902 |
| Manufacturer |
Werma |
| Family Series |
Werma Signaling Devices |
| Description |
Ex Screwed sealing plug M20x1.5 |
| Accessory Type |
Sealing Plug |
| Net Weight |
0.0463 lbs |
| Gross Weight |
0.0463 lbs |
97572902
Werma Signaling Devices