Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97572904

Werma Cable Entries

97572904

Werma Cable Entries
Ex Cable gland M20x1.5, metal
MFG Item Number
97572904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
97572904
Ex Cable gland M20x1.5, metal

Series Information

Specifications

Specifications
Manufacturer Part Number 97572904
Manufacturer Werma
Family Series Werma Cable Entries
Description Ex Cable gland M20x1.5, metal
Hub Size M20
Angle Straight
Type Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Location No
Net Weight 0.11 lbs
Gross Weight 0.1257 lbs