Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97581503

Werma Enclosures

97581503

Werma Enclosures
SURFACE HOUSING, FOR 1 BEACON, IP65
MFG Item Number
97581503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
97581503
SURFACE HOUSING, FOR 1 BEACON, IP65

Series Information

Specifications

Specifications
Manufacturer Part Number 97581503
Manufacturer Werma
Family Series Werma Enclosures
Description SURFACE HOUSING, FOR 1 BEACON, IP65
Material ABS
Composition Non-Metallic
Cover Design Lift-Off Cover
Nominal Height 2 "
Nominal Width 3 "
Nominal Depth 4 "
Latching Mechanism Screws
Net Weight 0.2976 lbs
Gross Weight 0.2976 lbs