97584040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97584040

Werma Signaling Devices

97584040

Werma Signaling Devices
TUBE, 25mm DIA x 400mm L, ANODIZED
MFG Item Number
97584040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
97584040
TUBE, 25mm DIA x 400mm L, ANODIZED

Series Information

Specifications

Specifications
Manufacturer Part Number 97584040
Manufacturer Werma
Family Series Werma Signaling Devices
Description TUBE, 25mm DIA x 400mm L, ANODIZED ALUMINUM
Accessory Type Tube
Net Weight 0.255 lbs
Gross Weight 0.265 lbs