97584090

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97584090

Werma Visual Signaling Devices

97584090

Werma Visual Signaling Devices
BASE, FOR 25mm TUBE MOUNTING,
MFG Item Number
97584090
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
97584090
BASE, FOR 25mm TUBE MOUNTING,

Series Information

Specifications

Specifications
Manufacturer Part Number 97584090
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BASE, FOR 25mm TUBE MOUNTING, PLASTIC, INCL RUBBER SEAL
Accessory Type Base Mount
Net Weight 0.08 lbs
Gross Weight 0.105 lbs