97584091

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
97584091 Werma Visual Signaling Devices, BASE, FOR 25mm TUBE MOUNTING, METAL,
MFG Item Number
97584091

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

97584091 Werma Visual Signaling Devices, BASE, FOR 25mm TUBE MOUNTING, METAL,

MFG Item Number
97584091
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
97584091
BASE, FOR 25mm TUBE MOUNTING, METAL,

Series Information

Specifications

Specifications
Manufacturer Part Number 97584091
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BASE, FOR 25mm TUBE MOUNTING, METAL, INCL RUBBER SEAL
Accessory Type Base Mount
Net Weight 0.23 lbs
Gross Weight 0.24 lbs