Series Information
| Manufacturer Part Number | 97611 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Anti Skid Floor Sign: Vinyl, Black On White, 17 Diameter, Pedestrian Traffic Only |
| Background Color | White |
| Legend | Pedestrian Traffic Only |
| Material | Vinyl |
| Material Description | Film |
| Language | English |
| Height | 17 " |
| Width | 17 " |
| Net Weight | 0.172 lbs |
| Gross Weight | 0.18 lbs |