976XAXH-6D
Schneider Relays, SIP and DIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

976XAXH-6D

Schneider Relays, SIP and DIP Series

976XAXH-6D

Schneider Relays, SIP and DIP Series
Reed Relay, SPDT, 6VDC, 5 Pin PC
MFG Item Number
976XAXH-6D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SIP and DIP Series
Item #
976XAXH-6D
Reed Relay, SPDT, 6VDC, 5 Pin PC

SIP and DIP Series Information

  • Voltage Ranging from 5 to 24 Volts
  • Fast, Reliable Low‑Level Switching in a Very Small Package
  • Can Sustain Lead‑Free Solder Re‑Flow for Pin‑Thru‑Paste Assembly
  • Requires Only 0.5 Inch Spacing from Adjacent Relays
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number 976XAXH-6D
Manufacturer Schneider
Product Series SIP and DIP
Family Series Schneider Relays, SIP and DIP Series
Description Reed Relay, SPDT, 6VDC, 5 Pin PC Mount
Coil Voltage 6 VDC
Contacts SPDT
Mounting PC Board
Termination 5 Pin PC Mount
Enclosure Epoxy Sealed
Diode No
Contact Type Dry Reed
Current Rating 12 A
Electrostatic Shield No
Coaxial Shield No
Comments w_976xaxh
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs