976XBXH-12D
Schneider Relays, SIP and DIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

976XBXH-12D

Schneider Relays, SIP and DIP Series

976XBXH-12D

Schneider Relays, SIP and DIP Series
Reed Relay, DPDT, 12VDC, 8 Pin PC
Item Number
976XBXH-12D
MFG Item Number
P967006EM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, SIP and DIP Series
Item #
976XBXH-12D
Reed Relay, DPDT, 12VDC, 8 Pin PC

SIP and DIP Series Information

  • Voltage Ranging from 5 to 24 Volts
  • Fast, Reliable Low‑Level Switching in a Very Small Package
  • Can Sustain Lead‑Free Solder Re‑Flow for Pin‑Thru‑Paste Assembly
  • Requires Only 0.5 Inch Spacing from Adjacent Relays
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number P967006EM
Manufacturer Schneider
Product Series SIP and DIP
Family Series Schneider Relays, SIP and DIP Series
Description Reed Relay, DPDT, 12VDC, 8 Pin PC Mount
Coil Voltage 12 VDC
Contacts DPDT
Mounting PC Board
Termination 8 Pin PC Mount
Enclosure Epoxy Sealed
Diode No
Contact Type Dry Reed
Current Rating 5 A
Electrostatic Shield No
Coaxial Shield No
Comments w_976xbxh
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs