97744
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97744 Brady Labels, GlobalMark Series, Label Polyester 1.125in x 100ft SK BU

MFG Item Number
97744

97744 Brady Labels, GlobalMark Series, Label Polyester 1.125in x 100ft SK BU

MFG Item Number
97744
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
97744
Label Polyester 1.125in x 100ft SK BU

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 97744
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark High Performance Polyester Labels 1.125 in W x 100 ft L Sky Blue
Application Pipe & Valve Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Blue
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-212 °F
Label Width 1.125 "
Recommended Printer(s) GlobalMark
Net Weight 1.125 lbs
Gross Weight 1.125 lbs