Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97938

Brady Signs & Signage

97938

Brady Signs & Signage
B302 SPANISH SIGN 10HX14W BLK,BLU/WHT
MFG Item Number
97938
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
97938
B302 SPANISH SIGN 10HX14W BLK,BLU/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 97938
Manufacturer Brady
Family Series Brady Signs & Signage
Description AVISO Solopersonal Autorizado Sign, 10 H x 14 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Header Aviso
Legend Solo Personal Autorizado
Material Polyester
Material Description Self-Sticking
Language Spanish
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs