97B-EK
Edwards Signaling Visual Signaling Devices, 97 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97B-EK

Edwards Signaling Visual Signaling Devices, 97 Series

97B-EK

Edwards Signaling Visual Signaling Devices, 97 Series
Strobe 12-48V Dc Blue
MFG Item Number
97B-EK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 97 Series
Item #
97B-EK
Strobe 12-48V Dc Blue

97 Series Information

  • 12~48 VDC or 72~125 VDC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL Approved
The Edwards 97 Series AdaptaBeacon Heavy Duty strobe lights are designed for use where more frequent and longer lasting signaling cycles may be required. A series of complementing Fresnels cause the dome to "fill" with light each time the strobe flashes. Beam distance is also increased with external Fresnel lenses. These strobes are also available in "double flash" versions that double the apparent strobe on‑time (50 double flashes per minute).

The 97 Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation, they may be direct or 3/4" (19mm) conduit mounted on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

The 97 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations. Often used on forklifts, overhead cranes, and repair vehicles.

Specifications

Specifications
Manufacturer Part Number 97B-EK
Manufacturer Edwards Signaling
Product Series 97
Family Series Edwards Signaling Visual Signaling Devices, 97 Series
Description Strobe 12-48V Dc Blue
Operation Strobe
Voltage 12-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Color Blue
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Conduit, Direct
Hazardous Location No
Explosion Proof No
Candlepower 800,000
Current Rating 1.2 A
Approvals UL
Net Weight 5.22 lbs
Gross Weight 5.95 lbs